Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Para Dichlorobenzene Urinal Screen W/ Block, Cherry, 01991

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

AirWorks® Para Dichlorobenzene Urinal Screen W/ Block, Cherry, 01991

Item #: WBB1175155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.25
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Para Dichlorobenzene Urinal Screen W/ Block, Cherry, 01991

Features:
  • Para products are activated by air
  • Use in urinals with standing water
  • Non-staining
  • Deodorizes continuously for up to 30 days
  • Where applicable by law


Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONUrinal Screen W/ Block
    • MANUFACTURERS PART NUMBER01991
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCherry
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

This is the one1

Your review: This urinal screen w/block, Cherry is the best kind to use, they make the whole bathroom smell fresh. They are hard to find and that is why I ordered from your company. I was glad to see you carry this product.

Pros: Smells fresh, they don't clog drains, like the non para/bock cakes. Nice and large and lasts a long time.

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $2.50 with this comparable product +
Item #: WB640987
globalindustrial.com
Ships same day.
(0)
$21.75