Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Para Dichlorobenzene Wall Block 4oz, Cherry, 48241

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

AirWorks® Para Dichlorobenzene Wall Block 4oz, Cherry, 48241

Item #: WBB1175050

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Para Dichlorobenzene Wall Block 4oz, Cherry, 48241

Features:
  • Para products are activated by air
  • Use in urinals with standing water
  • Non-staining
  • Deodorizes continuously for up to 30 days
  • 6-4oz. Blocks
  • Where applicable by law


Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONCherry Para Dichlorobenzene Wall Block
    • MANUFACTURERS PART NUMBER48241
    • MOUNT TYPEWall
    • PACKAGE QUANTITY6
    • SCENTCherry
    • STYLEBlock
    • TYPEBlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result