Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Para Urinal Screen with Deodorizer Block Cherry - FRS 12-USPB
See all 182 items in product family

Para Urinal Screen with Deodorizer Block Cherry - FRS 12-USPB

Item #: WBB259811

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95
Product Information
Product Q&A
Accessories
Para Urinal Screen with Deodorizer Block

Pliable screen traps debris, protects drain and deodorizes in one step. Effective and economical; lasts up to 30 days. Cherry fragrance. Sold 12 units per box.

Product Specifications

    • COLOR FINISHWhite
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPara Urinal Screen with Deodorizer Block
    • MANUFACTURERS PART NUMBERFRS 12-USPB
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCherry
    • SIZE TYPE--
    • STYLEDispenser
    • TYPEBlock/Screen
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.