Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Permatex Spray Nine Odor Eliminator 32 oz. Trigger Bottle PTX23032

Item #: WBB1105741

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.40
Add to list
Product Information
Product Q&A
Accessories
Permatex Spray Nine Odor Eliminator 32 oz. Trigger Bottle PTX23032

Odor eliminator freshens air and neutralizes offensive odors on contact by caging their molecules so they are no longer detectable to the nose. Effective formula removes smoke and pet odors fast, filling the air with a fresh floral scent. Ideal for use in rest rooms, hotels, schools, laundry, musty basements, garbage pails, kitchens, carpets, cars, buses and more. Use on soft surfaces such as fabrics and carpets, on hard surfaces and in the air. You can also add Spray Nine Odor Eliminator into other compatible cleaning solutions to freshen as you clean. Odor eliminator comes in a convenient spray bottle.

Product Specifications

  • BRANDSpray Nine
  • DESCRIPTIONOdor Eliminator
  • MANUFACTURERS PART NUMBERPTX23032
  • PACKAGE QUANTITY1
  • SCENTNeutral
  • SIZE TYPE32 oz.
  • STYLELiquid
  • TYPEOdor Control
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.