Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rochester Midland Sanor Breeze Eva Urinal Screen IMP25190687

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Rochester Midland Sanor Breeze Eva Urinal Screen IMP25190687

Item #: WBB1105668

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.50
Product Information
Customer Review
Product Q&A
Accessories
Rochester Midland Sanor Breeze Eva Urinal Screen IMP25190687

Urinal screens are specially engineered and impregnated with deodorizing compounds that are 200 percent stronger than traditional, vinyl urinal screens. These air soluble replacements for para products are VOC-compliant in all 50 states. Extreme flexibility allows the urinal screen to fit snugly on any urinal and collect debris before it clogs up the drain. Design also offers a nonslip finish and anti-splash texture to prevent cross-contamination. Urinal screens are safe to handle and designed to last 30 days.

Product Specifications

    • BRANDRMC
    • DESCRIPTIONUrinal Screen
    • MANUFACTURERS PART NUMBERIMP25190687
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY10
    • SCENTSanor Breeze
    • SIZE TYPE10/Case
    • STYLEBlock
    • TYPEBlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $6.50 with this comparable product +
Item #: WB640989
globalindustrial.com
Ships same day.
(3)
$17.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:60