Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Toilet Rim Cage Non-Para Block, Cherry, 02901

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

AirWorks® Toilet Rim Cage Non-Para Block, Cherry, 02901

Item #: WBB1175096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.50
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Toilet Rim Cage Non-Para Block, Cherry, 02901

Features:
  • Clean and deodorizes
  • Non-staining, non-toxic, biodegradable block
  • Exclusive patented No Splash design
  • Not to be used in urinals with standing water
  • Cherry/Dark Pink


Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONToilet Rim Cage Non-Para Block
    • MANUFACTURERS PART NUMBER02901
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTCherry
    • STYLEDispenser
    • TYPERim Hanger

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $3.50 with this comparable product +
Item #: WB640991
globalindustrial.com
Ships same day.
(0)
$18.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:66