Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Toss Blocks w/Blue Dye, Non-Para - Cherry Scent, 12/Pk, GJO58333

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

Genuine Joe Toss Blocks w/Blue Dye, Non-Para - Cherry Scent, 12/Pk, GJO58333

Item #: WBB866521

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Customer Review
Product Q&A
Accessories
Non-para toss blocks feature a blue dye and water-soluble design. Built-in foaming action cleans and deodorizes with every flush. Biodegradable toss blocks contain no para or acids.

Product Specifications

    • WIDTH INCHES5-13/16
    • HEIGHT INCHES3
    • COLOR FINISHBlue
    • BRANDGenuine Joe
    • DESCRIPTIONNon-Para Toss Blocks
    • MANUFACTURERS PART NUMBERGJO58333
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTCherry
    • STYLEDispenser
    • TYPEBlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result