Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Urinal Screen, Clean Cotton, 10/Case, AWUS008-BX

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

AirWorks® Urinal Screen, Clean Cotton, 10/Case, AWUS008-BX

Item #: WBB1175241

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Urinal Screen, Clean Cotton, 10/Case, AWUS008-BX

Features:
  • True 30 day performance
  • Continuous odor control
  • Flexible to fit all urinals
  • Helps to eliminate clogging
  • VOC Compliant
  • Can be used in wet or dry urinals
  • Each translucent screen is packaged with gloves for safe & sanitary removal & placement


Product Specifications

    • WIDTH INCHES6-3/4
    • BRANDAirWorks
    • DESCRIPTIONUrinal Screen
    • MANUFACTURERS PART NUMBERAWUS008-BX
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY10
    • SCENTClean Cotton
    • STYLEDispenser
    • TYPEScreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $1.00 with this comparable product +
Item #: WB640988
globalindustrial.com
Ships same day.
(1)
$17.25