Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chloroscent® Urinal Screen W/ Block, Industrial Clean Scent, 12/Case, 1664

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Chloroscent® Urinal Screen W/ Block, Industrial Clean Scent, 12/Case, 1664

Item #: WBB1175156

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $45.95
Product Information
Customer Review
Product Q&A
Accessories
Chloroscent® Urinal Screen W/ Block, Industrial Clean Scent, 12/Case, 1664

Features:
  • Can be used in BOTH dry or standing water type urinal
  • Bleach assists in the breakdown of uric salts leaving the base and the throat of the urinal clean and odor free
  • Lasts up to 60 days - twice as long as para or non-para product
  • Acceptable for use in all 50 states


Product Specifications

    • BRANDHealth Gards
    • DESCRIPTIONUrinal Screen W/ Block
    • MANUFACTURERS PART NUMBER01664
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTIndustrial Clean Scent
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $20.00 with this comparable product +
Item #: WB640986
globalindustrial.com
Ships same day.
(0)
$25.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:21