Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Urinal Screen With Non-Para Block, Citrus, 12/Case, 01905

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

AirWorks® Urinal Screen With Non-Para Block, Citrus, 12/Case, 01905

Item #: WBB1175203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Urinal Screen With Non-Para Block, Citrus, 12/Case, 01905

Features:
  • Clean and deodorizes
  • Non-staining, non-toxic, biodegradable block
  • Exclusive patented No Splash design
  • Not to be used in urinals with standing water
  • Citrus/Blue


Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONUrinal Screen With Non-Para Block
    • MANUFACTURERS PART NUMBER01905
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCitrus
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $2.25 more +
Item #: WB640987
globalindustrial.com
Ships same day.
(0)
$21.75