PolyJohn® We'll Care™ ADA Compliant Portable Restroom Lt Gray - SA1-1007

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

PolyJohn® We'll Care™ ADA Compliant Portable Restroom Lt Gray - SA1-1007

Item #: WBB435022

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,329.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PolyJohn® We'll Care™ is design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort. Unit includes ground level access with grab bars for better support and stability. Constructed from high grade polyethylene for durability. Features heavy-duty Ryobi door closures provide added convenience and dependable wind resistance. Interior Dimensions: 82"L x 84"W x 88-1/2"H. Exterior Dimensions: 85-1/5"L x 92-2/5"W x 92-1/2"H. Light Gray finish.

Product Specifications

    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDPolyJohn
    • MANUFACTURERS PART NUMBERSA1-1007
    • PACKAGE QUANTITY1
    • STYLEWe'll Care™
    • TYPEADA Portable Restroom
    • EXTERIOR85-1/4L x 92-1/2W x 92-1/2H
    • INTERIOR82"L x 84"W x 88-1/2"H
    • SEAT HEIGHT19"
    • HOLDING TANK CAPACITY50 Gallon
    • RECIRC TANK CAPACITY 34 Gallon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!