PolyJohn® We'll Care™ ADA Compliant Portable Restroom Yellow - SA1-1009
See all 53 items in product family

PolyJohn® We'll Care™ ADA Compliant Portable Restroom Yellow - SA1-1009

Item #: WBB435024

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,329.00
Product Information
Customer Review
Product Q&A
Accessories
PolyJohn® We'll Care™ is design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort. Unit includes ground level access with grab bars for better support and stability. Constructed from high grade polyethylene for durability. Features heavy-duty Ryobi door closures provide added convenience and dependable wind resistance. Interior Dimensions: 82"L x 84"W x 88-1/2"H. Exterior Dimensions: 85-1/5"L x 92-2/5"W x 92-1/2"H. Yellow finish.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDPolyJohn
    • MANUFACTURERS PART NUMBERSA1-1009
    • PACKAGE QUANTITY1
    • STYLEWe'll Care™
    • TYPEADA Portable Restroom
    • INTERIOR82"L x 84"W x 88-1/2"H
    • HOLDING TANK CAPACITY50 Gallon
    • RECIRC TANK CAPACITY 34 Gallon
    • SEAT HEIGHT19"
    • EXTERIOR85-1/4L x 92-1/2W x 92-1/2H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed