ASI® Compact Folding Shower Seat - 8203

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

ASI® Compact Folding Shower Seat - 8203

Item #: WBB201816

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.80 Save up to 39%
Price: $ 226.95
Product Information
Customer Review
Product Q&A
Accessories
COMPACT FOLDING SHOWER SEAT
Compact Shower Seat Is Great For Small Shower Stalls And Shower Rooms.


Easily folds away when not in use. Seat is 5/16" thick one-piece phenolic that is chemical and corrosion resistant. Seat has black protective edging for safety. Frame, support legs and flanges are made using Type 304 stainless steel with a #4 satin finish. Seat frame and support legs are 1" dia. x 1-1/4" square x 18 gauge with 3/16" thick mounting flanges and 16 gauge guide bracket/arm support. Welded structural assembly for strength. Support arm fold ups when in retracted position to provide low profile against wall. 250 lbs load capacity. Complies with ADA Accessibility Guidelines when mounted properly.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES16
    • HEIGHT INCHES5/16
    • CAPACITY LBS250
    • COLOR FINISHWhite
    • BRANDASI
    • CONSTRUCTIONPhenolic
    • DESCRIPTIONShower Seat
    • MANUFACTURERS PART NUMBER8203
    • STYLE--
    • TYPEFolding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!