ASI® Folding Tub Seat - 8358

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

ASI® Folding Tub Seat - 8358

Item #: WBB201817

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $452.00 Save up to 41%
Price: $265.95
Product Information
Customer Review
Product Q&A
Accessories
FOLDING TUB SEAT
Folding Seat Is Great For Use Over Bath Tubs To Offer Convenient Seating When Bathing.


Seat is made of 1/2" thick solid phenolic that is chemical and corrosion resistant. Frame, mounting bracket and retainer hook are made of Type 304 satin finished stainless steel. Seat is 15"D and projects 33-3/4" from wall. Fold-Up Bathtub Seat features 1" type 304 stainless steel tubing with #4 satin finish. Mounting and retainer brackets are 8 gauge stainless steel. Rubber grip pads protect surfaces that come into contact with tub. Wall mounted retainer hook secures seat up when in storage position.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES33-3/4
    • HEIGHT INCHES1/2
    • CAPACITY LBS250
    • COLOR FINISHIvory
    • BRANDASI
    • CONSTRUCTIONPhenolic
    • DESCRIPTIONBathtub Seat
    • MANUFACTURERS PART NUMBER8358
    • STYLETub
    • TYPEFolding
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
54.144.217.63:23