Frost Retractable Wall Mounted Shower Seat - Stainless/White - 975R
See all 48 items in product family

Frost Retractable Wall Mounted Shower Seat - Stainless/White - 975R

Item #: WBB710019

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Accessories
Compact flip up shower seat retracts out of way when not in use.  One piece phenolic top, 1/2" thick. Unit frame is fabricated from 1" O.D. 18 gauge brushed finish type 304 stainless steel. Welded construction, features full 360 degree welds on all joints. Support and flanges are also stainless steel with brushed finish.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES35-1/2
    • CAPACITY LBS360
    • COLOR FINISHWhite
    • BRANDFrost
    • CONSTRUCTIONSteel
    • DESCRIPTIONShower Seat
    • MANUFACTURERS PART NUMBER975R
    • MOUNT TYPEWall Mount
    • STYLE--
    • TYPERetractable
    • WEIGHT LBS25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed