Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KEA-14415CH Aura Bathroom Accessories - Wall-mounted Double Glass Tumbler Holder

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kraus KEA-14415CH Aura Bathroom Accessories - Wall-mounted Double Glass Tumbler Holder

Item #: WBB1015275

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save: up to 57%
Price: $49.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KEA-14415CH Aura Bathroom Accessories - Wall-mounted Double Glass Tumbler Holder

  • Kraus is the premier manufacturer and designer of the bath fixtures and accessories, offering top of the line products that showcase a deft blending of breakthrough technology and aesthetic ardor
  • Add a touch of elegance to your bathroom with a stylish Double Glass Tumbler Holder from Kraus
  • Kraus Aura Double Glass Tumbler Holder features eye-catching design
  • Exquisite Collection
  • Complements Illusion, Fantasia, Sonus, Unicus, Ventus, Typhon Faucet Collections
  • Solid Brass construction
  • Available in triple plated chrome finish
  • Easy to clean and install
  • All mounting installation hardware is included
  • Dimension: 5.1 inches H x 6.9 inches W x 3.8 inches D
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Product Specifications

    • WIDTH INCHES6-7/8
    • DEPTH INCHES3-13/16
    • HEIGHT INCHES5-1/8
    • COLOR FINISHChrome
    • BRANDKraus
    • CONSTRUCTIONTempered Glass/Solid Brass
    • DESCRIPTIONWall Mounted Tumbler Holder
    • MANUFACTURERS PART NUMBERKEA-14415CH
    • MOUNT TYPEWall Mount
    • SERIESAura
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.