Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shower Curtain Rod UX1-E42, 1"Dia., 42"L, E-Type Flange, Stainless Steel
See all 107 items in product family

A&J Washroom Shower Curtain Rod UX1-E42, 1"Dia., 42"L, E-Type Flange, Stainless Steel

Item #: WBB923858

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shower Curtain Rod UX1-E42, 1"Dia., 42"L, E-Type Flange, Stainless Steel

Fabricated of #18 gauge stainless steel with #4 satin finish. 1" bar diameter.

Product Specifications

    • WIDTH INCHES42
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShower Curtain Rod
    • MANUFACTURERS PART NUMBERUX1-E42
    • TYPEE-Type Flange
    • FINISHSatin
    • DIAMETER INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the curtain rod extendable or is it fixed at 72"?

Question Asked By: Ben , April 14, 2016

+ View 1 Answer

Answer This Question

how many in a package

Question Asked By: Francesca , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:27