Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell 11" Staple Set Cylindrical Bowl Brush, Pack Qty 24 SBB-11 - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

O'Dell 11" Staple Set Cylindrical Bowl Brush, Pack Qty 24 SBB-11 - Pkg Qty 24

Item #: WBB1174641

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.32 Save up to 15%
$5.90 each

Sold in packages of 24

Price: $141.60
Product Information
Customer Review
Product Q&A
Accessories
O'Dell 11" Staple Set Cylindrical Bowl Brush, Pack Qty 24 SBB-11

O'Dell 11" Staple set cylindrical bowl brush SBB-11. 11" Plastic handle with cylindrical staple set fibers to prevent scratching surfaces.

Product Specifications

    • COLOR FINISHWhite
    • BRANDO'Dell
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSBB-11
    • PACKAGE QUANTITY24
    • TYPEToilet Bowl Brush
    • WEIGHT LBS5
    • HANDLE HEIGHT INCHES11
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed