Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell 20" Coated & Twisted Wire Tampico, Pack Qty 24 SBB-12T - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

O'Dell 20" Coated & Twisted Wire Tampico, Pack Qty 24 SBB-12T - Pkg Qty 24

Item #: WBB1174642

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $268.32 Save: up to 20%
$8.90 each

Sold in packages of 24

Price: $213.60
Product Information
Product Q&A
Accessories
O'Dell 20" Coated & Twisted Wire Tampico, Pack Qty 24 SBB-12T

O'Dell 20" Coated & twisted wire Tampico SBB-12T. 20" Coated & twisted wire Tampico will not scratch porcelain surfaces.

Product Specifications

    • COLOR FINISHTan
    • BRANDO'Dell
    • CONSTRUCTIONTampico
    • MANUFACTURERS PART NUMBERSBB-12T
    • PACKAGE QUANTITY24
    • TYPEToilet Brush
    • WEIGHT LBS12
    • HANDLE HEIGHT INCHES20
    • DIAMETER INCHES--

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.