Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 65 items in product family

Bowl Brush With Nylon Bristles 20" - Black - 3631303 - Pkg Qty 24

Item #: WBB642462

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.06 each

Sold in packages of 24

Price: $97.44
Product Information
Product Q&A
Accessories
Bowl Brush With Nylon Bristles 20" - Black
  • Non-scratching bristles are not affected by standard bowl cleaners
  • Have vinyl-coated wire to provide additional scratch protection
  • Variety of sizes

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • COLOR FINISHBlack/White
  • BRANDCarlisle
  • BRISTLE LENGTH1
  • BRISTLE MATERIALNylon
  • BRUSH LENGTH4-1/2
  • CONSTRUCTIONPlastic/Nylon
  • HANDLE MATERIALPlastic
  • MANUFACTURERS PART NUMBER3631303
  • MATERIAL(S)--
  • PACKAGE QUANTITY1
  • TYPEToilet Brush
  • WEIGHT LBS8
  • HANDLE HEIGHT INCHES20
  • NSFN
  • DIAMETER INCHES4-1/2
  • TRADEMARKFlo-Pac®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.