Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bowl Brush With Polypropylene Bristles 12" - Off White - 361013600 - Pkg Qty 48
See all 50 items in product family

Bowl Brush With Polypropylene Bristles 12" - Off White - 361013600 - Pkg Qty 48

Item #: WBB641880

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.32 Save up to 38%
$1.76 each

Sold in packages of 48

Price: $84.48
Product Information
Customer Review
Product Q&A
Accessories
Bowl Brush With Polypropylene Bristles 12" - Off White
  • Non-scratching bristles are not affected by standard bowl cleaners
  • Variety of sizes

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES4-1/2
    • COLOR FINISHOff White
    • BRANDCarlisle
    • BRISTLE LENGTH3-1/2
    • BRISTLE MATERIALPolypropylene (PPY)
    • BRUSH LENGTH6
    • CONSTRUCTIONPlastic
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER361013600
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Brush
    • WEIGHT LBS17.28
    • DIAMETER INCHES6
    • NSFN
    • HANDLE HEIGHT INCHES12
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:64