Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox/Home Cleaning 14882 ToiletWand Refill
See all 51 items in product family

Clorox/Home Cleaning 14882 ToiletWand Refill

Item #: WBB1143589

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.00 ea.
2 $7.90 ea.
3+ $6.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox/Home Cleaning - 14882

Replacement ToiletWand heads. 6 disposable new and improved sponge heads disinfect 99.9% of germs. Refer to model No. 03191 for ToiletWand starter kit. No. 14882: Ready-To-Use Heads: Disposable (not flushable), Pkg Qty: 6, Package Type: Box
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlue/White
    • BRANDClorox
    • DESCRIPTIONToilet Wand Refill Heads
    • MANUFACTURERS PART NUMBER14882
    • PACKAGE QUANTITY6 Refills/Box
    • TYPEToilet Bowl Brush Refill
    • WEIGHT LBS.196

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed