Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Bowl Brush With Polypropylene Bristles 21" - Orange - 36100624 - Pkg Qty 24
See all 51 items in product family

Flo-Pac® Bowl Brush With Polypropylene Bristles 21" - Orange - 36100624 - Pkg Qty 24

Item #: WBB641744

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.44 Save up to 39%
$3.85 each

Sold in packages of 24

Price: $92.40
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Bowl Brush With Polypropylene Bristles 21" - Orange
  • Non-scratching bristles are not affected by standard bowl cleaners
  • Twist-in-wire synthetic bristles

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES4-1/2
    • COLOR FINISHOrange
    • BRANDCarlisle
    • BRISTLE LENGTH4-1/2
    • BRISTLE MATERIALPolypropylene (PPY)
    • BRUSH LENGTH6-1/2
    • CONSTRUCTIONPlastic
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER36100624
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Brush
    • WEIGHT LBS9.25
    • DIAMETER INCHES4-1/2
    • NSFN
    • TRADEMARKFlo-Pac®
    • RELATED363300
    • HANDLE HEIGHT INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed