Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® Disinfecting Toilet Wand Refill Heads, Blue/White, 6/Pack 8/Case - COX14882CT

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Clorox® Disinfecting Toilet Wand Refill Heads, Blue/White, 6/Pack 8/Case - COX14882CT

Item #: WBB850389

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $40.95 ea.
3+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox® Toilet Wand Refill Heads, Blue/White, 48/Pk

Six disposable heads per pack.

Features:
  • Includes eight packs of six wand heads
  • Disposable refill heads
  • Six disposable heads per pack
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDClorox
    • DESCRIPTIONToilet Wand Refill Heads
    • MANUFACTURERS PART NUMBERCLO 14882
    • PACKAGE QUANTITY8 Packs/Case
    • SIZE6 Wand Heads Per Pack
    • TYPEToilet Brush Refill

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Clorox Toilet wand

Your review: Good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed