Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unisan Value-Plus 12

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Unisan Value-Plus 12" Plastic Cone Bowl Mop, White - UNS170EA - Pkg Qty 25

Item #: WBB567128

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.36 each

Sold in packages of 25

Price: $34.00
Product Information
Product Q&A
Accessories
Unisan Toilet Bowl Brush, Cone, 12-Inch Length I-Beam Handle , White Plastic

Made of 4-1/2" strands of acid-resistant polypropylene with a strong I-beam 12" plastic handle for long lasting durability. Cone moves freely over mop head to remove excess liquid. Color finish is White. Size is 12" L.

Product Specifications

    • LENGTH INCHES12
    • COLOR FINISHWhite
    • BRANDUnisan
    • CONSTRUCTIONPlastic
    • DESCRIPTIONToilet Bowl Brush, Cone
    • MANUFACTURERS PART NUMBERUNS 170
    • PACKAGE QUANTITY12
    • TYPEToilet Brush
    • WEIGHT LBS1/5
    • DIAMETER INCHES--
    • HANDLE HEIGHT INCHES7-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.