ASI® Roval™ Surface Mounted Toilet Seat Cover Dispenser - 20477-SM

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

ASI® Roval™ Surface Mounted Toilet Seat Cover Dispenser - 20477-SM

Item #: WBB481495

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $110.00 Save up to 41%
Price: $64.95
Product Information
Customer Review
Product Q&A
Accessories
Roval™ Surface Mounted Toilet Seat Cover Dispenser

Roval™ Surface Mounted Seat Cover Dispenser holds 250 seat covers. Fabricated of 20 gauge type 304 stainless steel with a satin finish. Dimensions: 15-3/4"W x 2-3/8"D x 11"H.

Product Specifications

    • WIDTH INCHES15-3/4
    • DEPTH INCHES2-3/8
    • HEIGHT INCHES11
    • CAPACITY250 Seat Covers
    • COLOR FINISHSatin
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONToilet Seat Cover Dispenser
    • MANUFACTURERS PART NUMBER20477-SM
    • STYLESurface Mounted
    • TYPEToilet Seat Cover Dispenser
    • WEIGHT LBS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: I bought this as a replacement for a plastic dispenser. The plastic dispenser was too flexible and would warp inwards putting pressure on the toilet seats and these in turn would rip due to the pressure. Now with the Roval dispenser there is zero waste.

Pros: *STAINLESS STEEL *STURDY *HYGIENIC *EASY TO CLEAN

Cons: *NONE REALLY

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!