Bobrick® ClassicSeries™ Vandal Resistant Double Tissue Dispenser - B265

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Bobrick® ClassicSeries™ Vandal Resistant Double Tissue Dispenser - B265

Item #: WBB489384

Sold By: globalindustrial.com

Available on or around 04/03/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.20 Save up to 42%
Price: $16.22
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Surface Mounted Vandal Resistant Double Tissue Dispenser

Protect valuable restroom supplies with ClassicSeries™ Surface Mounted Vandal Resistant Double Tissue Dispenser. Ideal for restroom use in offices, schools, recreation centers, health care facilities, hospitals, and more. Constructed of chrome plated steel with a bright polished finish. Dispenser features a vandal-resistant, self-locking mechanism. Controlled delivery eliminates waste by preventing roll from spinning freely. Accommodates two standard core tissue rolls up to 4-1/2 diameter, and cannot be removed from dispenser until empty. Dimensions: 12-1/4W x 4-1/2D x 2-3/4H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES2-3/4
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONClassic Series Vandal Resistant Tissue Dispenser
    • MANUFACTURERS PART NUMBERB-265
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPESurface Mounted
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed