Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® Quantum® Classic 12-13" JBT Dispenser - Blue - R6500TBL
See all 38 items in product family

San Jamar® Quantum® Classic 12-13" JBT Dispenser - Blue - R6500TBL

Item #: WBB364311

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Quantum® Classic 12-13" JBT Dispenser

The Quantum® Jumbo Bath Tissue is a large capacity dispenser ideal for high traffic, high volume washrooms.
  • Universal and dispenses any brand or quality of jumbo bath tissue.
  • The Quantum® has increased capacity over a single jumbo bath tissue dispenser because it holds one 12–13" jumbo bath roll and one 6" stub roll.
  • Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
  • Measurements: 13-1/2"W x 8-1/4"D x 14-11/16"H.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES14-1/2
    • CAPACITYOne 6" & 13" Roll
    • COLOR FINISHBlue
    • BRANDSan Jamar
    • CONSTRUCTIONPlastic
    • DESCRIPTIONQuantum Classic
    • MANUFACTURERS PART NUMBERR6500TBL
    • MOUNT TYPESurface
    • STYLEJumbo
    • TYPEOne 13" Roll & One 6" Stub Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:44