Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Toilet Tissue Dispenser UP832, Dual, 10" ABS JRT, Surface Mounted, Non-Controlled
See all 38 items in product family

A&J Washroom Toilet Tissue Dispenser UP832, Dual, 10" ABS JRT, Surface Mounted, Non-Controlled

Item #: WBB923534

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Toilet Tissue Dispenser UP832, Dual, 10" ABS JRT, Surface Mounted, Non-Controlled

Units with greater widths require additional hooks & holders. Holds two 9" diameter jumbo tissue rolls.

Product Specifications

    • WIDTH INCHES20-1/4
    • DEPTH INCHES5
    • HEIGHT INCHES11-3/4
    • CAPACITYTwo 9" Rolls
    • COLOR FINISHSmoke
    • BRANDA&J Washroom
    • CONSTRUCTIONPlastic
    • DESCRIPTIONToilet Tissue Dispenser
    • MANUFACTURERS PART NUMBERUP832
    • MOUNT TYPESurface
    • STYLEJumbo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $17.00 with this comparable product +
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26