Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Towel Bar UB32-BF-30, Heavy Duty, Bright, 30"L, Surface Mounted
See all 37 items in product family

A&J Washroom Towel Bar UB32-BF-30, Heavy Duty, Bright, 30"L, Surface Mounted

Item #: WBB924041

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Towel Bar UB32-BF-30, Heavy Duty, Bright, 30"L, Surface Mounted

Fabricated of solid forged brass finished with bright chrome plating. Exposed mounting.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES--
    • COLOR FINISHChrome Plated
    • BRANDA&J Washroom
    • CONSTRUCTIONBrass
    • DESCRIPTIONTowel Bar
    • MANUFACTURERS PART NUMBERUB32-BF-30
    • MOUNT TYPESurface Mounted
    • STYLEHeavy Duty
    • FINISHBright

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!