Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Roval™ Recessed Auto Roll Towel Dispenser/13-1/2 Gal. Receptacle - Battery - 2046921A

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Roval™ Recessed Auto Roll Towel Dispenser/13-1/2 Gal. Receptacle - Battery - 2046921A

Item #: WBB481473

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,381.90 Save up to 42%
Price: $ 796.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® Roval™ Recessed Automatic Roll Paper Towel Dispenser/13-1/2 Gal. Receptacle, Battery Powered

ASI® Roval™ Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle features a smaller waste receptacle, 13-1/2 gallon (51.1 L), allows installation according to ADAAG Compliance Standards. Internal shelf is ideal for paper towel storage. Unit is battery powered. Recessed design is ideal for use in areas where space is limited. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.

Product Specifications

    • WIDTH INCHES17-3/8
    • DEPTH INCHES12
    • HEIGHT INCHES56-5/16
    • CAPACITY4"/8"
    • CAPACITY GALLONS18
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRecessed
    • MANUFACTURERS PART NUMBER2046921A
    • POWERBattery
    • SIZE TYPE4" Stub Roll & 8" Roll
    • STYLEStub Roll/Roll
    • TYPERecessed Towel Dispenser/Receptacle
    • WEIGHT LBS27
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed