Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Roval™ Semi-Recessed Auto Roll Towel Dispenser 13-1/2 Gal. Receptacle-Batt. - 2046921A-6

Item #: WBB481474

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,390.00 Save: up to 44%
Price: $777.00
Add to list
Product Information
Product Q&A
Accessories
ASI® Roval™ Semi-Recessed Automatic Roll Paper Towel Dispenser and 13-1/2 Gal. Receptacle, Battery Powered

ASI® Roval™ Semi-Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle has a smaller waste receptacle, 13.5 gal. (51.1 L), for ADAAG compliance. Internal shelf is ideal for paper towel storage. Unit is battery powered and semi-recessed. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.

Product Specifications

  • WIDTH INCHES17-3/8
  • DEPTH INCHES12
  • HEIGHT INCHES56-5/16
  • CAPACITY4"/8"
  • CAPACITY GALLONS13-1/2
  • COLOR FINISHStainless
  • ASSEMBLYAssembled
  • BRANDASI Roval
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONSemi-Recessed
  • POWERBattery
  • SIZE TYPE4" Stub Roll & 8" Roll
  • STYLEStub Roll/Roll
  • TYPESemi-Recessed Towel Dispenser/Receptacle
  • WEIGHT LBS32
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.