Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roval™ Semi-Recessed Auto Roll Towel Dispenser/17-4/5 Gal. Receptacle-Wired - 204692AC-6

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Roval™ Semi-Recessed Auto Roll Towel Dispenser/17-4/5 Gal. Receptacle-Wired - 204692AC-6

Item #: WBB481471

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,376.00 Save: up to 44%
Price: $769.00
Product Information
Product Q&A
Accessories
ASI® Roval™ Semi-Recessed Automatic Roll Paper Towel Dispenser and 17-4/5 Gal. Receptacle, Hard Wired

ASI® Roval™ Semi-Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle is fabricated of 18 gauge type 304 stainless steel. Features a 17-4/5 gallon (67.2 L) removable waste receptacle. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.

Product Specifications

    • WIDTH INCHES17-3/8
    • DEPTH INCHES12
    • HEIGHT INCHES56-5/16
    • CAPACITY4"/8"
    • CAPACITY GALLONS18
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI Roval
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSemi-Recessed
    • POWERHard Wired
    • SIZE TYPE4" Stub Roll & 8" Roll
    • STYLEStub Roll/Roll
    • TYPESemi-Recessed Towel Dispenser/Receptacle
    • WEIGHT LBS31
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.