Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05578-SU SL65/65K/MOG 65W Spiral CFL Light Bulb, Mogul Base, Daylight

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Sunlite® 05578-SU SL65/65K/MOG 65W Spiral CFL Light Bulb, Mogul Base, Daylight

Item #: WBB1452604

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $122.95
Product Information
Product Q&A
Sunlite® 05578-SU SL65/65K/MOG 65W Spiral CFL Light Bulb, Mogul Base, Daylight

Sunlite® high wattage spiral compact fluorescent lamps give off a daylight light much like a 300 watt incandescent bulb. These energy efficient CFL lamps can last up to 9.1 years with normal household use of 3 hours a day. This energy saving 65 watt 6500K, mogul base bulb offers 3400 lumens of light output and has an average rated life of 8,000 hours.

Product Specifications

    • LENGTH INCHES10.25
    • COLOR FINISHDaylight
    • BASEMogul E-39
    • BRANDSunlite
    • COLOR RENDER INDEX80
    • LAMP TYPEHigh Wattage Spiral
    • LUMENS3400
    • MANUFACTURERS PART NUMBER05578-SU
    • PACKAGE QUANTITY6
    • SHAPET5 Spiral
    • VOLTAGE120
    • WATTAGE65
    • LAMP CODESL65/65K/MOG
    • DIAMETER INCHES3-9/16
    • AVG. LIFE (HOURS)8,000
    • COLOR TEMPERATURE6500
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.