Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 60060-SU PL9/SP41K 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Cool White - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Sunlite 60060-SU PL9/SP41K 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Cool White - Pkg Qty 50

Item #: WBB1879929

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.00 Save up to 34%
$1.74 each

Sold in packages of 50

Price: $87.00
Product Information
Customer Review
Product Q&A
Sunlite 60060-SU PL9/SP41K 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Cool White

Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 9 watt compact fluorescent PL 2-Pin plug-in light bulb offers a light output of 530 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 4100K color temperature produces a cool white light. This lamp fits a G23 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: FT
  • Average Life Hours: 10000
  • Wattage: 24
  • Package Quantity: 10

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES6-3/4
    • AVG. LIFE HOURS10000
    • BASEG24D3
    • BRANDSunlite
    • LIGHT COLORWarm White
    • LUMENS1560
    • MANUFACTURERS PART NUMBER60250-SU
    • PACKAGE QUANTITY25
    • SHAPEPLD
    • WATTAGE26
    • COLOR TEMPERATURE2700
    • DESCRIPTION"26 Watt PLD 2Pin Double UShaped Twin Tube G24D3 Base, Warm White"
    • LAMP CODEPLD26/SP27K
    • CRI80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!