Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania S2853 65br/Fl 65w Incandescent W/ Medium Base, 120v Bulb - Pkg Qty 24
See all 76 items in product family

Sylvania S2853 65br/Fl 65w Incandescent W/ Medium Base, 120v Bulb - Pkg Qty 24

Item #: WBB566055

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.52 each

Sold in packages of 24

Price: $60.48

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
S2853 65BR/FL 65W Incandescent w/ Medium Base, 120V

Osram Sylvania Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2500
    • BASEMedium
    • BRANDOsram Sylvania
    • LUMENS685
    • MANUFACTURERS PART NUMBERS2853
    • MAXIMUM OVERALL LENGTH (IN.)6-1/2
    • PACKAGE QUANTITY24
    • SHAPEBR-40
    • TYPEIncandescent
    • VOLTAGE120V
    • WATTAGE65
    • FINISHFrosted
    • ANSI BASEE26/E27
    • LAMP CODE65BR/FL
    • PACK TYPESleeve
    • CATEGORYIncandescent
    • SYLVANIA NAED #15208

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!