Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 88023-SU T8/LED/22W/35K 22W T8 LED Straight Tube, Medium Bi-Pin Base, Warm White - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Sunlite 88023-SU T8/LED/22W/35K 22W T8 LED Straight Tube, Medium Bi-Pin Base, Warm White - Pkg Qty 25

Item #: WBB1891430

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 25

Price: $698.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Sunlite 88023-SU T8/LED/22W/35K 22W T8 LED Straight Tube, Medium Bi-Pin Base, Warm White

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 50,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This multi volt, 22 Watt, T8 Straight tube features a medium bi-pin base, produces a spectacular warm white light at 2200 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. Must bypass ballast in existing fixture.

Features:
  • Shape: T8 Tube
  • Voltage: 100-277
  • Package Quantity: 25
  • Average Life Hours: 50000

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • AVG. LIFE HOURS50000
    • BASEMed Bi-Pin (G13)
    • BRANDSunlite
    • LAMP TYPET8 Straight Tube
    • LUMENS2200
    • MANUFACTURERS PART NUMBER88023-SU
    • PACKAGE QUANTITY25
    • SHAPETube
    • TYPET8
    • VOLTAGE120/277
    • WATTAGE22
    • INGRESS PROTECTIONIP44
    • DIMMABLENo
    • APPROVALUL Classified
    • COLOR TEMPERATURE3500
    • ENERGY STARNo
    • LED TYPESMD2835
    • DESCRIPTIONSunlite T8 LED Straight Tube, 2200 Lumens, Medium Bi-Pin Base, Warm White
    • COLORWarm White
    • LAMP CODET8/LED/22W/35K
    • LED COUNT132
    • BEAM ANGLE240
    • DIAMETER INCHES1
    • COLOR RENDERING INDEX80
    • ENERGY STAR CERTIFICATIONNO
    • INCANDESCENT EQUIVALENT (WATTS)45
    • BULB TYPEFrosted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!