Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Champion Forged 5-1/4x7-1/4 Swivel 10x2-1/2 Plastex Tapered 2500lb Caster
Remove

      Items
Champion Forged 5-1/4x7-1/4 Swivel 10x2-1/2 Plastex Tapered 2500lb Caster Champion Forged 5-1/4x7-1/4 Swivel 10x2-1/2 Plastex Tapered 2500lb Caster


Champion Forged 5-1/4x7-1/4 Swivel 10x2-1/2 Plastex Tapered 2500lb Caster
Champion Forged 5-1/4x7-1/4 Swivel 10x2-1/2 Plastex Tapered 2500lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB355548
List Price $197.16    Save 8%
Price: $181.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.

Product Specifications
WIDTH INCHES 2-1/2
HEIGHT INCHES 12-1/2
CAPACITY LBS 2500
BEARING TYPE Tapered
BOLT SPACING 3-3/8" to 4-1/8" x 5-1/4" to 6-1/8"
BRAND Hamilton Casters
CASTER RIG TYPE Forged Steel
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER S-CH-10PT
MOUNTING BOLT HOLE DIAMETER INCHES 1/2
PLATE SIZE 5-1/4" x 7-1/4"
REPLACEMENT PART W-1025-PT-3/4
SWIVEL RADIUS INCHES 2-1/2
TYPE Champion
WHEEL CONSTRUCTION Plastic
WHEEL DIAMETER INCHES 10
WHEEL TYPE Plastex


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastex Wheel 10x2-1/2 3/4" Tapered Bearing

Plastex Wheel 10x2-1/2 3/4" Tapered Bearing

From $83.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)