Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Steel Top Tray Organizer - 2334-MB

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Forbes Steel Top Tray Organizer - 2334-MB

Item #: WBB2078088

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 30%
Price: $ 127.95
Product Information
Customer Review
Product Q&A
Forbes Steel Top Tray Organizer - 2334-MB

Steel Top Tray Organizer with five divided compartments for plastic cabinet size: 30" W x 19"D.

Product Specifications

    • LENGTH INCHES29-1/2
    • WIDTH INCHES18-4/9
    • HEIGHT INCHES6
    • BRANDForbes Industries
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Top Tray Organizer
    • MANUFACTURERS PART NUMBER2334-MB
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed