Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Top Tray Organizer - 2334-B

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Forbes Top Tray Organizer - 2334-B

Item #: WBB2078084

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $185.00 Save up to 33%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Forbes Top Tray Organizer - 2334-B

Top Tray Organizer with five divided compartments for steel cabinet size: 30" W x 19" D with low-profile handles.

Product Specifications

    • LENGTH INCHES29-5/8
    • WIDTH INCHES18-2/3
    • HEIGHT INCHES6
    • BRANDForbes Industries
    • CONSTRUCTIONSteel
    • DESCRIPTIONTop Tray Organizer
    • MANUFACTURERS PART NUMBER2334-B
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed