Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Vinyl Dipped Glass Rack, Beige - 2331-B - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Forbes Vinyl Dipped Glass Rack, Beige - 2331-B - Pkg Qty 2

Item #: WBB2078083

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $172.00 Save up to 30%
$59.95 each

Sold in packages of 2

Price: $119.90
Product Information
Customer Review
Product Q&A
Forbes Vinyl Dipped Glass Rack, Beige - 2331-B

Glass Rack (vinyl dipped) beige, fits front to back.

Product Specifications

    • COLORBeige
    • BRANDForbes Industries
    • CONSTRUCTIONSteel
    • DESCRIPTIONVinyl dipped Glass Rack
    • MANUFACTURERS PART NUMBER2331-B
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed