Misty® Disinfectant Foam Cleaner, Fresh Scent, 19oz. Aerosol - AEPA25020CT
See all 96 items in product family

Misty® Disinfectant Foam Cleaner, Fresh Scent, 19oz. Aerosol - AEPA25020CT

Item #: WBB56949

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $101.05 Save up to 46%
Qty Price
1 $56.95 ea.
2+ $54.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Misty® Disinfectant Foam Cleaner, Fresh Scent, 19oz. Aerosol - AEPA25020CT

Remove grease, oil and soap scum stains from hard surfaces. The dual-quat formula in this scented cleaner is capable of tackling tough stains on surfaces such as stainless steel, chrome, porcelain, ceramic, enamel and plastics. Contains no abrasives and is effective against the hospital trio, HIV and more. After tough cleaning, the formula leaves a fresh, clean fragrance. Features a 360 degree valve to spray in any directioneven upside down. Application: Refuse Cans; Telephones; Toilet Seats; Door Handles/Knobs; Applicable Material: Ceramic; Chrome; Porcelain; Stainless Steel; Enamel; Plastic; Chemical Compound: Diethylene.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMisty
    • MANUFACTURERS PART NUMBERAEPA25020CT
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE19 oz. Aerosol
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed