Lysol® I.C. Foaming Disinfectant Cleaner, 24 Oz. Aerosol 12/Case - RAC95524CT

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Lysol® I.C. Foaming Disinfectant Cleaner, 24 Oz. Aerosol 12/Case - RAC95524CT

Item #: WBB56938

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $43.95 ea.
2+ $40.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
LYSOL® Brand I.C. Foaming Disinfectant Cleaner

Hospital-strength infection control in a ready-to-use quaternary formula cleans, disinfects and deodorizes. Effective against HIV-1 (AIDS virus), poliovirus Type 1, staphylococcus, salmonella and pseudomonas on hard, nonporous surfaces. Contains no harsh acids, abrasives or bleach. EPA Registered. NSF Category Code C2. Can contains 25% recycled steel, 10% post consumer. 24-oz. aerosol can. Sold 12 cans per case. Non-Returnable.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 95524
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE24 oz. Aerosol
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed