Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PURE Floor Cleaner Concentrate, 1 Gallon Bottle- 4 Gallons/Case

PURE Floor Cleaner Concentrate, 1 Gallon Bottle- 4 Gallons/Case

Item #: WBM57670

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $134.99
Product Information
Product Q&A
Accessories
PURE Floor Cleaner Concentrate, 1 Gallon Bottle, 4 Gallons/Case PURE Floor Cleaner Concentrate has professional strength formula yet is non-toxic and contains no VOC’s, NPE’s, EDTA, phosphates, ammonia, or bleach. PURE Floor Cleaner concentrate is protected by Silver Dihydrogen Citrate (SDC), a natural, non-toxic antimicrobial. SDC ensures the quality and safety of PURE Floor Cleaner concentrate without human or environmental exposure to toxic chemical preservatives. Features:
  • Non-toxic
  • Low foam
  • No rinse; no residue
  • Ideal for automatic scrubbers
  • Contains no EDTA, phosphates, ammonia, or bleach
  • No VOC's or NPE's
  • Non-flammable
  • Non-corrosive; non-irritating
  • Environmentally responsible formula
  • Very light citrus scent
  • Click for Product Specifications

    Product Specifications

      • BRANDPURE
      • MANUFACTURERS PART NUMBER93405
      • PACKAGE QUANTITY4/Case
      • SIZE TYPEGallon Bottle
      • TYPEFloor Cleaner
      • DESCRIPTIONFloor Cleaner Concentrate 1 Gallon Bottle 4 Gallons/Case
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.