Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perfect Glass Glass Cleaner, 32 oz Bottle - HOC32PG6
See all 90 items in product family

Perfect Glass Glass Cleaner, 32 oz Bottle - HOC32PG6

Item #: WBB1143670

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.94 Save up to 12%
Qty Price
1 $12.25 ea.
2 $8.20 ea.
3+ $7.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Hope's 32PG6 Perfect Glass Glass Cleaner, 32 oz Bottle

Developed for those frustrated with the haze and residue other glass cleaners can leave behind. Premium formula works better and faster, using higher quality ingredients at higher concentrations than ordinary glass cleaners. In testing by a leading consumer magazine, Perfect Glass® was rated the top performing glass cleaner. Great for windows, mirrors, windshields, and more - even tinted glass! Application: Glass; Chemical Compound: Alcohol; Glycol Ether.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHope's
    • MANUFACTURERS PART NUMBER32PG6
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONPerfect Glass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed