Cd885 Stainless Steel Cleaner - 17 Oz. - s00885000 - Pkg Qty 12
See all 50 items in product family

Cd885 Stainless Steel Cleaner - 17 Oz. - s00885000 - Pkg Qty 12

Item #: WBB52747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.06 each

Sold in packages of 12

Price: $48.72
Product Information
Customer Review
Product Q&A
Accessories
Cd885 Stainless Steel Cleaner polishes, brightens, cleans and protects stainless steel and other metal surfaces, such as chrome and aluminum. It can be used on porcelain, ceramic tile and laminated surfaces. Water spots, spills, food soils, and oil based stains are easily removed. Polishes to a non-greasy film. Invisible coating resists further soiling, fingerprints, water marks and rusting.
  • NSF reg. no. 127517; C1 rated
  • Water-based emulsion formula
  • Effectively cleans most water and oil-based stains on stainless steel and other metal surfaces
  • Resists corrosion
  • Cleans and shines
  • Good for aluminum, porcelain and ceramic tile
  • Invisible coating resists fingerprints, water marks and rusting
Recommended Uses: Kitchen equipment, drinking fountains, elevator doors and furniture.

Product Specifications

    • BRANDKrylon
    • MANUFACTURERS PART NUMBERs00885000
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE20 oz. Aerosol Can
    • DESCRIPTIONStainless Steel Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!