Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Read Right® Touch Screen Cleaning System, RR44007, 40 Pre-Moistened/40 Lint-Free Wipes

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Read Right® Touch Screen Cleaning System, RR44007, 40 Pre-Moistened/40 Lint-Free Wipes

Item #: WBB1000819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 19%
Price: $20.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Read Right® Touch Screen Cleaning System, RR44007, 40 Pre-Moistened/40 Lint-Free Wipes

Alcohol-free cleaning system is perfect for cleaning phones (including iPhones), digital music players, digital cameras, portable navigation (GPS), handheld games, netbooks and much more. System includes 40 pre-moistened wipes to remove dust, fingerprints and smudges, 40 lint-free wipes for drying the screen and a reusable microfiber polishing cloth.

Product Specifications

    • MATERIAL(S)MicroFiber
    • INCLUDES40 x Pre-Moistened Wipes, 40 x Lint-Free Wipes
    • BRANDAdvantus®
    • MANUFACTURERS PART NUMBERRR44007
    • PACKAGE QUANTITY40 Wipes
    • TYPEWipes
    • DESCRIPTIONScreen Cleaning Wipes
    • SUGGESTED APPLICATIONSDigital Camera, Mobile Phone, PS Navigation Syste, Gaming Console, Notebook

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44