Sprayon EI749 Electrical Degreaser, 15 oz. Aerosol Can - SC0749000 - Pkg Qty 12
See all 6 items in product family

Sprayon EI749 Electrical Degreaser, 15 oz. Aerosol Can - SC0749000 - Pkg Qty 12

Item #: WBB49943

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $78.00
$5.40 each

Sold in packages of 12

Clearance Price: $64.80
Product Information
Customer Review
Product Q&A
Accessories
Sprayon EI749 Electrical Degreaser, 15 oz. Aerosol Can - SC0749000

This heavy-duty cleaner penetrates fast to remove dirt, oil, grease, wax and tar. Leaves no residue. Contains no Class I or Class II compounds. Dielectric strength 16,800 volts per mil. Equipped with a high delivery valve for cleaning efficiency and a 6" extension tube for hard-to-reach areas.
  • NSF reg. no. 115068; K2 rated
  • Designed for fast, effective removal of dirt, oil, grease, wax and tar on electrical equipment
  • No CFCs or HCFCs
  • For use on non-energized equipment
  • Leaves no residue
  • Fast-evaporating
  • Meets California's Consumer Regulation (CONS-1) for Electrical Cleaner
  • NOTE: Do not use on electrical equipment while in operation. Allow surface to dry completely before restart.
  • May harm certain plastics, elastomers and air-dry painted surfaces. Test product on non-essential similar material prior to application.
Recommended Uses: Electric motors, radar equipment, gears, brakes, clutches, generators, air tools and molds.
Documents

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • MANUFACTURERS PART NUMBERSC0749000
    • PACKAGE QUANTITY12
    • SIZE TYPE15 oz.
    • COLOR FINISH--
    • DESCRIPTIONElectrical Degreaser
    • SIZE15 oz.
    • NSF RATINGK2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!