Scrubs White Board Cleaner Wipes 8" x 6", White 120 Cloths/Can 6/Case  - ITW90891CT

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Scrubs White Board Cleaner Wipes 8" x 6", White 120 Cloths/Can 6/Case - ITW90891CT

Item #: WBB56864

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $79.63 Save up to 42%
Qty Price
1 $48.95 ea.
2+ $45.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ERASE-it-ALL Whiteboard Cleaner Wipes

Lint-free wipe cleans and restores whiteboards in one easy step. Removes ghosting, grease, stains and shadows. Soft, absorbent wipe can be used as an eraser as well as a cleaner. Picks up marker dust ordinary erasers leave behind. Nontoxic, low-alcohol formula leaves a light, clean scent. Conforms to ASTM D 4236. 6 x 8 size towels. 120 wipes per canister. Sold 6 canister per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDymon
    • MANUFACTURERS PART NUMBERDYM 90891
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE120 Wipes/Canister
    • TYPEWipes
    • DESCRIPTIONWhite Board Cleaner Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!