Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Scrubber Sponge Green Backed - 40 - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Polyurethane Scrubber Sponge Green Backed - 40 - Min Qty 6

Item #: WBB612206

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($149.70)

Price: $24.95
Product Information
Customer Review
Product Q&A
Accessories
Polyurethane Scrubber Sponge Green Backed - 40

Yellow Polyurethane sponge with medium duty green pad for economical general purpose cleaning. Poly sponge is more hygenic, doesn't dry out. Rinses easily, individually wrapped.

Product Specifications

    • BRANDScrubble
    • CONSTRUCTIONCellulose Sponge
    • DEPTH INCHES--
    • MANUFACTURERS PART NUMBERSC300
    • PACKAGE QUANTITY40
    • TYPESponge
    • WIDTH INCHES--
    • COLOR FINISHYellow/Green
    • STYLEPolyurethane Scrubber
    • SIZEMedium
    • CLEANING WIDTH6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!